95.504 TOYOTA TACOMA 4WD REAR RIGHT SHOCK ABSORBER B8 5160

  • Mfr # 25-311334

  • Zoro # G815944015


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 19mm
Includes
Billet Reservoir Clamp Included
Upper Mounting Type
Eye 19mm
Piston Diameter
46mm
Collapsed Length
13.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-311334
Zoro #
G815944015
UPC #
-
Country of Origin
United States

Dimensions

Piston Diameter
46mm
Collapsed Length
13.43 in
Extended Length
21.78 in
Body Diameter
2.0 in.
Stroke/travel Length
8.23 in
Shaft Diameter
14mm

Details

Lower Mount Type
Eye 19mm
Includes
Billet Reservoir Clamp Included
Upper Mounting Type
Eye 19mm
Internal Design
Monotube
Finish
Zinc Plated
Adjustable
Non-Adjustable
Boot Included
No
Item
Suspension Shock Absorber
Body Design
Smooth Body
Reservoir
Yes
Series
B8 5160

Description

Toyota Tacoma 2004-1996

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.