
Acura Integra 01-94/Honda Civic 95-92 Shock Absorber, 24-016032
Mfr # 24-016032
Zoro # G4652668
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Features
Width
2.95 in
Length
22.45 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-016032
Zoro #
G4652668
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
22.45 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Base Cup
Features
Finish
Yellow Paint
Weight
3.51 lbs
Handling Characteristic
Performance
Design
Mono Tube
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Series
B6 Performance
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.