Zoro Homepage

AIR SUSPENSION SHOCK

  • Mfr # 26-288932

  • Zoro # G502075046


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Paint
Height
2.95 in
Weight
15 lbs
Length
26.8 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-288932
Zoro #
G502075046
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in
Ride Height Adjustable
Yes

Details

Finish
Black Paint
Weight
15 lbs
Features
Design
Air
Series
B4 OE Replacement (Air)
Internal Design
Monotube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Handling Characteristic
Stock, Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.