
Air Suspension Spring, 40-240732
Mfr # 40-240732
Zoro # G9573290
product price: $308.00
/ea
Free Shipping & Returns
Key Features
Features
Length
15.5 in
Width
15.15 in
Height
8.45 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-240732
Zoro #
G9573290
UPC #
-
Country of Origin
Unknown
Dimensions
Length
15.5 in
Width
15.15 in
Height
8.45 in
Details
Features
Finish
Black Paint
Weight
10 lbs
Series
B3 OE Replacement (Air)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.