Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Suspension Spring, 40-273778

  • Mfr # 40-273778

  • Zoro # G9563341


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Weight
15 lbs
Width
15.15 in
Features
Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
Height
8.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-273778
Zoro #
G9563341
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15.5 in
Width
15.15 in
Height
8.45 in

Details

Weight
15 lbs
Features
Ideal OE replacement air suspension springs that perform better than the original; Built to match your vehicle requirements; Engineered to meet OE quality standards for exceptional durability and maximum reliability; Help restore your air suspension system, OE feel, safety, and quality; Provide uncompromising comfort and driving characteristics; Offer rapid adjustment to various driving and road conditions; With a Limited Lifetime Warranty from Bilstein
Series
B3 OE Replacement (Air)
Lower Mount Type
Special
Upper Mount Type
Special

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.