Zoro Homepage

Air Suspension Strut, 44-251598

  • Mfr # 44-251598

  • Zoro # G400619526


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Width
7.9 in
Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Weight
35 lbs
Height
7.9 in
Length
39. in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44-251598
Zoro #
G400619526
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.9 in
Height
7.9 in
Length
39. in
Ride Height Adjustable
Yes

Details

Features
Perfect OE replacement shocks and struts to give your car a premium like-new feel; Made from brand-new components for original ride performance and long life; Offer ease of installationâ€â€can be connected directly into the original connectors on the vehicle; Built to original quality standards for exceptional durability, direct fit, and superior performance; Original air spring technology to ensure safe stopping distance, predictable handling, and original ride comfort; Backed by Bilstein, Limited Lifetime Warranty
Weight
35 lbs
Budget
Med-High
Series
B4 OE Replacement (Air)
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Design
Air
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Stock, Performance

Description

Air Suspension Strut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.