Zoro Homepage

Air Suspension Strut, 45-260254

  • Mfr # 45-260254

  • Zoro # G1815533


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bracket
Weight
38.1 lbs
Width
9.06 in
Height
9.06 in
Length
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-260254
Zoro #
G1815533
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9.06 in
Height
9.06 in
Length
38.58 in
Ride Height Adjustable
Yes

Details

Lower Mount Type
Bracket
Weight
38.1 lbs
Finish
Black Paint
Features
Internal Design
Twintube
Series
B4 OE Replacement (Air)
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Handling Characteristic
Stock, Performance
Upper Mount Type
Special
Design
Air

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.