
Alfa Romeo Berlina 74-71/Duetto 1600 71 Shock Absorber, 24-004732
Mfr # 24-004732
Zoro # G4653018
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Yellow Paint
Internal Design
Monotube
Collapsed Length
11.5 in
Boot Included
Blue Straight
Lower Mount Type
Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-004732
Zoro #
G4653018
UPC #
-
Country of Origin
Unknown
Dimensions
Collapsed Length
11.5 in
Extended Length
18.33 in
Details
Finish
Yellow Paint
Item
Suspension Shock Absorber
Internal Design
Monotube
Boot Included
Blue Straight
Lower Mount Type
Stem
Upper Mounting Type
Stem
Series
B6 Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.