Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audi A3 12-06:Front Strut Assembly, 35-250869

  • Mfr # 35-250869

  • Zoro # G4705271


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Length
26.8 in
Width
6.1 in
Finish
Yellow Paint
Weight
8.86 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-250869
Zoro #
G4705271
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
6.1 in
Height
6.1 in

Details

Lower Mount Type
Base Cup
Finish
Yellow Paint
Weight
8.86 lbs
Features
Not Found
Internal Design
Monotube
Upper Mount Type
Stem
Series
B8 Performance Plus
Spring Seat Included
Yes - Fixed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.