
Audi A3 13-06/A3 Quattro 13-06/Volkswa
Mfr # 24-178006
Zoro # G200619771
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.2mm
Height
2.95 in
Width
2.95 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-178006
Zoro #
G200619771
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.2mm
Features
Weight
3.62 lbs
Finish
Yellow Paint
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Series
B8 Performance Plus
Design
Mono Tube
Handling Characteristic
Performance
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Description
Audi A3 13-06/A3 Quattro 13-06/Volkswa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.