
Audi A3 13-06/A3 Quattro 13-06/Volkswa Strut Assembly, 22-131614
Mfr # 22-131614
Zoro # G4625946
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Features
Height
6.1 in
Width
6.1 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-131614
Zoro #
G4625946
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.1 in
Width
6.1 in
Length
26.8 in
Outer Housing Diameter
55mm
Details
Lower Mount Type
Special
Features
Finish
Black Paint
Weight
9.79 lbs
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street
Budget
Medium
Upper Mount Type
Stem
Series
B4 OE Replacement
Internal Design
Twintube
Design
Mono Tube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.