
Audi A3 15/A3 Quattro 15/S3 15/Volksw Shock Absorber, 24-229890
Mfr # 24-229890
Zoro # G4655328
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12.1mm
Finish
Yellow Paint
Length
26.8 in
Height
2.95 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-229890
Zoro #
G4655328
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Finish
Yellow Paint
Features
Weight
4.1 lbs
Upper Mount Type
Stem
Internal Design
Monotube
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.