
Audi A4 09-05/A4 Quattro 09-05/S4 09-0 Shock Absorber, 19-164472
Mfr # 19-164472
Zoro # G4627626
product price:Â $90.75
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Width
4.15 in
Finish
Black Paint
Length
26.8 in
Weight
6.66 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19-164472
Zoro #
G4627626
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4.15 in
Length
26.8 in
Height
4.15 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Finish
Black Paint
Weight
6.66 lbs
Features
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Budget
Medium
Handling Characteristic
Performance
Upper Mount Type
Stem
Internal Design
Twintube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.