Zoro Homepage

Audi A4 99-96 Shock Absorber, 19-029207

  • Mfr # 19-029207

  • Zoro # G4617458


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.2mm
Width
4.15 in
Finish
Black Paint
Length
26.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-029207
Zoro #
G4617458
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Length
26.8 in
Height
4.15 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Finish
Black Paint
Features
Weight
4.98 lbs
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Internal Design
Twintube
Budget
Medium
Spring Seat Included
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.