Zoro Homepage

Audi A4 Quattro 00-96 Shock Absorber, 24-026215

  • Mfr # 24-026215

  • Zoro # G4654950


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.2mm
Height
3.55 in
Features
Length
26.8 in
Weight
4.45 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-026215
Zoro #
G4654950
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.55 in
Length
26.8 in
Width
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.2mm
Features
Weight
4.45 lbs
Finish
Yellow Paint
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Spring Seat Included
Yes
Upper Mount Type
Eye 12mm
Handling Characteristic
Performance
Design
Mono Tube
Series
B6 Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.