
Audi A6 01-98/Vw Passat 00-98 Shock Absorber, 24-025331
Mfr # 24-025331
Zoro # G4654652
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10.2mm
Height
2.95 in
Finish
Yellow Paint
Weight
3.17 lbs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-025331
Zoro #
G4654652
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10.2mm
Finish
Yellow Paint
Weight
3.17 lbs
Features
Internal Design
Monotube
Handling Characteristic
Performance
Budget
Med-High
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Upper Mount Type
Stem
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.