
Audi A6 11-06/A6 Quattro 11-05 Shock Absorber, 19-139951
Mfr # 19-139951
Zoro # G4624519
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Height
4.15 in
Width
4.15 in
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-139951
Zoro #
G4624519
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.15 in
Width
4.15 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Finish
Black Paint
Features
Weight
7.05 lbs
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Budget
Medium
Upper Mount Type
Stem
Design
Mono Tube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street
Spring Seat Included
Yes - Fixed
Internal Design
Twintube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.