
Audi A6 11-06/A6 Quattro 11-05/S6 10-0
Mfr # 24-116312
Zoro # G300619565
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 15mm
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-116312
Zoro #
G300619565
UPC #
-
Country of Origin
Unknown
Details
Item
Shock Absorber
Lower Mount Type
Eye 15mm
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Description
Audi A6 11-06/A6 Quattro 11-05/S6 10-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.