
Audi Tt 06-00/Tt Quattro 06-00 Strut Assembly, 22-145550
Mfr # 22-145550
Zoro # G4630870
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Special
Features
Weight
8.49 lbs
Length
26.8 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-145550
Zoro #
G4630870
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
6.1 in
Width
6.1 in
Outer Housing Diameter
55mm
Details
Lower Mount Type
Special
Features
Weight
8.49 lbs
Finish
Black Paint
Series
B4 OE Replacement
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street
Spring Seat Included
Yes - Fixed
Budget
Medium
Upper Mount Type
Stem
Design
Mono Tube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.