
Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046370
Mfr # 35-046370
Zoro # G4689031
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bracket
Weight
7.94 lbs
Height
6.8 in
Includes
Blue Bellows
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35-046370
Zoro #
G4689031
UPC #
-
Country of Origin
Unknown
Dimensions
Height
6.8 in
Width
6.7 in
Length
26.8 in
Details
Lower Mount Type
Bracket
Weight
7.94 lbs
Includes
Blue Bellows
Features
Finish
Yellow Paint
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Upper Mount Type
Stem
Series
B6 Performance
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.