
Audi Tt Quat 06-00:Rr Shock Absorber, 19-226651
Mfr # 19-226651
Zoro # G4602870
product price: $76.79
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Features
Weight
3.55 lbs
Width
2.95 in
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-226651
Zoro #
G4602870
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
22.45 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Features
Weight
3.55 lbs
Finish
Black Paint
Budget
Medium
Internal Design
Twintube
Design
Mono Tube
Upper Mount Type
Eye 10mm
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Driving Qualifiers
Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.