B6 4600 Series Heavy Duty Shock Absorber for Chevrolet, GMC Rear

  • Mfr # BIL24-009331

  • Zoro # G710529850


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-009331
Zoro #
G710529850
UPC #
651860634807
Country of Origin
China

Dimensions

Length
26.8 in
Height
3.55 in
Width
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Weight
4.63 lbs
Design
Mono Tube
Internal Design
Monotube
Upper Mount Type
Cantilever
Handling Characteristic
Stock
Series
B6 4600
Budget
Low
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.