B8 5100 Series Shock Absorber
Mfr # BIL24-062466
Zoro # G410530026
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Length
26.8 in
Finish
Zinc Plated
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIL24-062466
Zoro #
G410530026
UPC #
651860591667
Country of Origin
China
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Collapsed Length (MM)
515
Extended Length (MM)
813
Collapsed Length (IN)
20.28
Extended Length (IN)
32.01
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Includes
Black Bellows
Weight
6 lbs
Upper Mount Type
Eye 16mm
Handling Characteristic
Performance
Budget
Low, Medium
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.