Zoro Homepage

B8 5100 Series Shock Absorber

  • Mfr # BIL24-185400

  • Zoro # G510529951


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Straight
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-185400
Zoro #
G510529951
UPC #
651860453422
Country of Origin
China

Dimensions

Length
26.8 in
Width
3.55 in
Height
3.55 in
Body Diameter (ID)
46mm
Collapsed Length (IN)
11.3
Extended Length (MM)
446.5
Extended Length (IN)
17.58
Collapsed Length (MM)
287

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Straight
Features
Weight
4.1 lbs
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Design
Mono Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.