Zoro Homepage

B8 5100 Series Shock Absorber

  • Mfr # BIL24-185523

  • Zoro # G510529791


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Features
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-185523
Zoro #
G510529791
UPC #
651860453651
Country of Origin
China

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Extended Length (MM)
482.2
Extended Length (IN)
18.98
Collapsed Length (IN)
12.17
Body Diameter (ID)
46mm
Collapsed Length (MM)
309

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Features
Finish
Zinc Plated
Weight
4.63 lbs
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Design
Mono Tube
Budget
Low, Medium
Series
B8 5100
Handling Characteristic
Performance
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.