Zoro Homepage

B8 5100 Series Shock Absorber

  • Mfr # BIL24-186025

  • Zoro # G610529813


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Length
26.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-186025
Zoro #
G610529813
UPC #
651860493206
Country of Origin
China

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
18.04
Extended Length (IN)
29.7
Body Diameter (ID)
46mm
Extended Length (MM)
754.5
Collapsed Length (MM)
458.3

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Features
Includes
Black Bellows
Weight
5.7 lbs
Budget
Low, Medium
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Eye 16mm
Design
Mono Tube
Series
B8 5100
Handling Characteristic
Performance
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.