B8 5100 Series Shock Absorber for Nissan Xterra Rear
Mfr # BIL24-187169
Zoro # G910530021
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Length
26.8 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIL24-187169
Zoro #
G910530021
UPC #
651860599120
Country of Origin
China
Dimensions
Length
26.8 in
Body Diameter (ID)
46mm
Collapsed Length (IN)
13.54
Width
2.95 in
Extended Length (IN)
20.87
Height
2.95 in
Collapsed Length (MM)
344
Extended Length (MM)
530
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Includes
Black Straight
Finish
Zinc Plated
Weight
4.7 lbs
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Budget
Low, Medium
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 16mm
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.