
Bentley Continental 03-93
Mfr # 24-014298
Zoro # G000619186
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Stem
Length
26.8 in
Series
B6 Performance
Height
2.95 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-014298
Zoro #
G000619186
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Stem
Series
B6 Performance
Features
Finish
Black Paint
Weight
6.72 lbs
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Upper Mount Type
Stem
Handling Characteristic
Performance
Description
Bentley Continental 03-93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.