BIL24-186803 B6 4600 Series Heavy Duty Shock Absorber; Yellow Painted
- Mfr # BIL24-186803
- Zoro # G903727421
Key Features
Specifications
Details
- MFR #
- BIL24-186803
- Zoro #
- G903727421
- UPC #
- 651860587462
- Country of Origin
- China
- Item
- Shock Absorber
- Lower Mount Type
- Eye 12.1mm
- Adjustable
- Non-Adjustable
- Includes
- Blue Straight
- Weight
- 5.14 lbs
- Features
- Finish
- Yellow Paint
- Driving Qualifiers
- Commuter/OE Upgrade, Performance Street
- Internal Design
- Monotube
- Upper Mount Type
- Eye 12.1mm
- Budget
- Low
- Design
- Mono Tube
- Handling Characteristic
- Stock
- Series
- B6 4600
- Ride Control/Adjustability
- Non- Adjustable
Dimensions
- Width
- 2.95 in
- Length
- 26.8 in
- Height
- 2.95 in
Description
The Bilstein Heavy Duty is a high pressure gas charged monotube performance shock. Also called the Bilstein B6 Series or Bilstein 4600 Series, the Heavy Duty has an extruded metal body, high tech monotube construction and 360 psi gas pressure to prevent aeration and fading, it is the best performing and most durable unit we carry. No other shock can match it.
No matter how much power your car has, how many miles your motorhome has seen or how big your truck’s tires are, the Bilstein Heavy Duty will give you the best handling and most controlled ride. Bilstein Heavy Duty truck shocks are especially good at keeping a truck''s wheels planted to the road, no matter how bad the conditions are. Bilstein truck shocks will also keep your truck stable while towing even the heaviest loads, reducing trailer sway and keeping your truck and trailer straight at highway speed.
Features- 360 psi gas pressure prevents aeration and overheating
- Monotube construction for the best safety and control
- Vehicle specific performance valving
- Jeep Commander, Grand Cherokee Rear
- Finish: Yellow Paint
- Lower Mount Type: Eye 12.1 mm
- Upper Mount Type: Eye 12.1 mm
- Boot Included: Blue Straight
- Internal Design: Monotube
- Weight: 5.14 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.