Shop BILSTEIN
See all product information
Create Account
BIL24-196260 98-00 B4000 - 01-09 B2300 - 98-01 B2500 & 98-07 B3000 & 98-11 Ranger 46Mm Monotube Shock Absorber
- Mfr # BIL24-196260
- Zoro # G303727564
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Height
3.55 in
Includes
Blue Straight
Width
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIL24-196260
- Zoro #
- G303727564
- UPC #
- 651860679365
- Country of Origin
- China
- Item
- Shock Absorber
- Lower Mount Type
- Bar Pin
- Adjustable
- Non-Adjustable
- Includes
- Blue Straight
- Finish
- Yellow Paint
- Features
- Weight
- 3.59 lbs
- Upper Mount Type
- Stem
- Internal Design
- Monotube
- Ride Control/Adjustability
- Non- Adjustable
- Handling Characteristic
- Stock
- Body Design
- Smooth Body (Non-Coilover)
- Series
- B6 4600
- Driving Qualifiers
- Commuter/OE Upgrade, Performance Street
- Design
- Mono Tube
- Budget
- Low
Dimensions
- Height
- 3.55 in
- Width
- 3.55 in
- Length
- 26.8 in
- Body Diameter (ID)
- 46mm
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- High quality construction and durability
- Impressive designs to add to the decor
- Increased power reserves and service life, even when pulling transporters and trailers or during frequent journeys with loads
- Optimum adhesion and enhanced lane change stability in both day to day and extreme situations
- Marked improvement in safety and sportiness without additional spring changes (lowering)
- Bilstein gas pressure technology
- Ensures a high level of traction and more precise handling
- A must-have for powerful sport suspensions
- Added safety in all dynamic driving situations
- Road-tested by Bilstein and fine-tuned
- 98-00 B4000 - 01-09 B2300 - 98-01 B2500 & 98-07 B3000 & 98-11 Ranger 46Mm Monotube Shock Absorber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.