Shop BILSTEIN
See all product information
Create Account
BIL33-170862 5100 Series Steering Damper for 2005-2007 Ford F250 & 350 4WD Steering Damp
- Mfr # BIL33-170862
- Zoro # G604042694
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Length
26.8 in
Includes
Black Bellows
Width
4.15 in
Weight
4.63 lbs
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIL33-170862
- Zoro #
- G604042694
- UPC #
- 651860664804
- Country of Origin
- China
- Includes
- Black Bellows
- Weight
- 4.63 lbs
- Features
- Finish
- Zinc Plated
- Series
- B8 5100 (Steering Damper)
- Body Design
- Smooth Body (Non-Coilover)
- Internal Design
- Monotube
- Upper Mount Type
- Stem
- Lower Mount Type
- Cantilever
Dimensions
- Length
- 26.8 in
- Width
- 4.15 in
- Height
- 4.15 in
- Diameter
- 46mm
- Compressed Length
- 18.11"
- Extended Length (IN)
- 27.56"
Description
Depending on the vehicle chassis and race set-up, some modifications may be needed to adapt these to your suspension. See your offroad mechanic or lift kit manufacturer for specs.
Features- 14mm Hardened Chromed piston rod
- One piece alloy rod guide & seal system
- 46mm piston with self-adjusting digressive valving
- One piece seamless monotube shock body
- Patented nitrogen chamber and floating dividing piston
- 360psi gas pressure
- 2005-2007 Ford F250&350 4WD Steering Damp
- Finish: Zinc Plated
- Collapsed Length: 18.11"
- Extended Length: 27.56"
- Stroke: 9.45"
- Lower Mount Type: Cantilever
- Upper Mount Type: Stem
- Boot Included: Black Bellows
- Internal Design: Monotube
- Body Design: 46 mm ID Smooth Body
- Weight: 4.62 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.