Zoro Homepage

BILSTEIN 33185552 5100 Series Shocks

  • Mfr # B52-33185552

  • Zoro # G204046566


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B52-33185552
Zoro #
G204046566
UPC #
-
Country of Origin
China

Description

These Bilstein 5100 Series shocks feature a monotube design for cooler, more efficient operation and longer life. They have the largest available piston diameter, providing superior handling and performance. The 5100s' patented digressive valving instantly reacts to changing surface conditions for maximum comfort and control on and off the road. These shocks also have split compression and rebound valving tuned for each specific application.

Features
  • Internal Design - Monotube
  • Bushing Material - Rubber
  • Bushing Color - Black
  • Boot Color - Black
  • Upper Mount - Eyelet
  • Lower Mount - Eyelet
  • Extended Length - 25.930 in.
  • Collapsed Length - 15.910 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.