Bilstein B52-24011396 4600 Toyota Light Truck Shock Absorber

  • Mfr # B52-24011396

  • Zoro # G403748599


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B52-24011396
Zoro #
G403748599
UPC #
650361214099
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Easy to install; direct bolt-on; no modification required
  • Improved control and stability, precise handling, ultimate performance, and incredible comfort
  • May be the last set of shocks you need to purchase for your vehicle
  • Mono tube design dissipates heat rapidly, increasing durability and product life span
  • Superior gas over hydraulic design will not fade under even the most extreme driving conditions
  • Bilstein’s unique piston design offers greater sensitivity and superior vehicle control
  • Toyota light truck
Notes
  • B6 4600. Quantity per car: 2. Shock/Strut should always be replaced in pairs
Specifications
  • Finish: Yellow
  • Bushing Material: Rubber
  • Lower Mount Type: Eyelet
  • Upper Mount Type: Stud
  • Shock Design: Single Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.