Zoro Homepage

Bilstein BIL24-186735 B8 5100 Series Shock Absorber

  • Mfr # BIL24-186735

  • Zoro # G103728662


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Height
2.95 in
Length
22.45 in
Includes
Black Bellows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-186735
Zoro #
G103728662
UPC #
651860651040
Country of Origin
China

Dimensions

Height
2.95 in
Length
22.45 in
Width
2.95 in
Collapsed Length (MM)
287
Extended Length (MM)
400.2
Extended Length (IN)
15.76
Collapsed Length (IN)
11.3
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Weight
4.3 lbs
Budget
Low, Medium
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Upper Mount Type
Stem
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Series
B8 5100
Handling Characteristic
Performance

Description

The Bilstein 5100 is an offroad ready high pressure monotube shock designed to take the abuses of offroad driving while still offering comfort and safety on the road. Using the high pressure monotube technology and durable extruded metal construction perfected on the Bilstein Heavy Duty, the 5100 Series brings the reliability and performance offroaders have come to love in Bilstein shocks to lifted trucks.

This Bilstein 5100 truck shock is designed for lifted vehicles using stock shock mounting points. For hardcore offroaders and show trucks, the Bilstein 5160 series takes the 5100’s bolt on answer for lifted trucks to another level with an external oil reservoir.

Features
  • 14mm Hardened Chromed piston rod
  • One piece alloy rod guide & seal system
  • 46mm piston with self-adjusting digressive valving
  • One piece extruded metal seamless monotube shock body
  • Patented nitrogen chamber and floating dividing piston
  • 360psi gas pressure
Compatibility
  • 1999 Silverado, Sierra 2500 & 3500 HD
  • 2001-2007 1500 Suburban, Yukon XL, Avalanche & H3
Specifications
  • Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.