Zoro Homepage

Bilstein BIL24-187183 B8 5100 Series Shock Absorber

  • Mfr # BIL24-187183

  • Zoro # G603728650


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Bellows
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIL24-187183
Zoro #
G603728650
UPC #
651860600161
Country of Origin
China

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Body Diameter (ID)
46mm
Collapsed Length (MM)
343.3
Extended Length (IN)
21.46
Collapsed Length (IN)
13.52
Extended Length (MM)
545

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Includes
Black Bellows
Weight
4.74 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Series
B8 5100
Internal Design
Monotube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Low, Medium

Description

The Bilstein 5100 is an offroad ready high pressure monotube shock designed to take the abuses of offroad driving while still offering comfort and safety on the road. Using the high pressure monotube technology and durable extruded metal construction perfected on the Bilstein Heavy Duty, the 5100 Series brings the reliability and performance offroaders have come to love in Bilstein shocks to lifted trucks.

This Bilstein 5100 truck shock is designed for lifted vehicles using stock shock mounting points. For hardcore offroaders and show trucks, the Bilstein 5160 series takes the 5100’s bolt on answer for lifted trucks to another level with an external oil reservoir.

Features
  • 14mm Hardened Chromed piston rod
  • One piece alloy rod guide & seal system
  • 46mm piston with self-adjusting digressive valving
  • One piece extruded metal seamless monotube shock body
  • Patented nitrogen chamber and floating dividing piston
  • 360psi gas pressure
Compatibility
  • 1999-2010 Silverado, Sierra 2500 & 3500
  • 2001-2007 1500 HD
Specifications
  • Finish: Zinc Plated
  • Collapsed Length: 13.52"
  • Extended Length: 21.46"
  • Stroke: 7.94"
  • Lower Mount Type: Eye 14.1 mm
  • Upper Mount Type: Stem
  • Boot Included: Black Bellows
  • Internal Design: Monotube
  • Body Design: 46 mm ID Smooth Body
  • Weight: 4.75 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.