Bilstein BIL33-185576 5100 Series Series Shock Absorber for Lifted Truck 363.5 mm 5100 Series
- Mfr # BIL33-185576
- Zoro # G503727524
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Height
2.95 in
Weight
6.11 lbs
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BIL33-185576
- Zoro #
- G503727524
- UPC #
- 651860453743
- Country of Origin
- China
- Item
- Shock Absorber
- Lower Mount Type
- Eye 5/8in
- Adjustable
- Non-Adjustable
- Weight
- 6.11 lbs
- Finish
- Zinc Plated
- Features
- Not Found
- Body Design
- Smooth Body (Non-Coilover)
- Rebound @0.52m/s
- 2550
- Compression @0.52m/s
- 700
- Mount Type
- Eye-to-Eye
- Upper Mount Type
- Eye 5/8in
- Series
- B8 5125
- Internal Design
- Monotube
Dimensions
- Height
- 2.95 in
- Width
- 2.95 in
- Length
- 26.8 in
- Extended Length (IN) Rounded
- 35
- Body Diameter (ID)
- 46mm
- Collapsed Length (IN)
- 20.77
- Extended Length (MM)
- 887
- Extended Length (IN)
- 34.92
- Collapsed Length (MM)
- 527.5
- Collapsed Length (IN) Rounded
- 21
Description
Bilstein B8 5125 shock absorbers are designed for custom applications and are a perfect solution for vehicles that do not have a direct Bilstein fitment. All B8 5125 shock absorbers come equipped with industry standard 5/8 inch hour glass bushings.
Features- The shock absorbers feature a 46mm piston with self-adjusting deflective disc valving
- Shock absorbers are the ideal choice for custom suspension builders
- Lifted Truck 363.5 mm 5100 Series
- Finish: Zinc Plated
- Collapsed Length: 20.75"
- Extended Length: 34.9"
- Stroke: 14.15"
- Lower Mount Type: Eye 5/8in
- Upper Mount Type: Eye 5/8in
- Internal Design: Monotube
- Body Design: 46 mm ID Smooth Body
- Weight: 6.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.