This item is Discontinued.

Bilstein Bilstein BIL33-230450 220.5 mm 1.81 in. 5125 Series Driver or Passenger Side Monotube Smooth Body Shock Absorber; Black BIL33-230450

This item is Discontinued.

Bilstein

Bilstein BIL33-230450 220.5 mm 1.81 in. 5125 Series Driver or Passenger Side Monotube Smooth Body Shock Absorber; Black (Discontinued)

Mfr # BIL33-230450
Zoro # G403727556
UPC # 651860729213
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BIL33-230450
Zoro #
G403727556
UPC #
651860729213
Country of Origin
China

Description

Features
  • Monotube gas pressure construction
  • Self-adjusting deflecting disc valving
  • High-flow piston reduces harshness
  • Independent rebound & compression tuning
  • Larger working piston area for exact damping
  • Superior control for large diameter tires
Specifications
  • Color Boot: Black
  • Finish: Zinc Plated
  • Boot: Yes
  • Diameter: 1.81"
  • Size: 220.5 mm
  • Weight: 5.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.