
Bmw 128I 13-08/135I 13-08 Strut Assembly, 22-152787
Mfr # 22-152787
Zoro # G4619670
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Length
26.8 in
Weight
8 lbs
Finish
Black Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-152787
Zoro #
G4619670
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
4.15 in
Height
4.15 in
Details
Lower Mount Type
Base Cup
Weight
8 lbs
Finish
Black Paint
Features
Driving Qualifiers
Performance Street
Upper Mount Type
Stem
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Internal Design
Twintube
Series
B4 OE Replacement
Design
Mono Tube
Budget
Medium
Ride Control/Adjustability
Non- Adjustable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.