
Bmw 1600-2 71-71/1600Ti 71-71/1602 71 Shock Absorber, 24-008037
Mfr # 24-008037
Zoro # G4646359
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 10mm
Features
Height
2.95 in
Width
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-008037
Zoro #
G4646359
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 10mm
Features
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.63 lbs
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High
Series
B6 Performance
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.