
Bmw 228I 15-14:Fr Strut Assembly, 22-218001
Mfr # 22-218001
Zoro # G4633646
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Base Cup
Weight
9.46 lbs
Width
6.1 in
Features
Finish
Black Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-218001
Zoro #
G4633646
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.1 in
Length
26.8 in
Height
6.1 in
Details
Lower Mount Type
Base Cup
Weight
9.46 lbs
Features
Finish
Black Paint
Budget
Medium
Design
Mono Tube
Driving Qualifiers
Performance Street
Handling Characteristic
Performance
Upper Mount Type
Stem
Spring Seat Included
Yes
Internal Design
Twintube
Ride Control/Adjustability
Non- Adjustable
Series
B4 OE Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.