Zoro Homepage

Bmw 228I 16-14:Front Shock Absorber, 35-264545

  • Mfr # 35-264545

  • Zoro # G4704991


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Features
Finish
Yellow Paint
Weight
11.4 lbs
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-264545
Zoro #
G4704991
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
6.1 in
Width
6.1 in

Details

Lower Mount Type
Base Cup
Features
Finish
Yellow Paint
Weight
11.4 lbs
Spring Seat Included
Yes - Fixed
Budget
Med-High
Upper Mount Type
Stem
Handling Characteristic
Performance
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Series
B6 Performance

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.