Zoro Homepage

BMW 228I XDRIVE 16-15:FRONT RIGHT

  • Mfr # 35-264613

  • Zoro # G102028398


product price: $319.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Weight
11 lbs
Features
Height
6.1 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-264613
Zoro #
G102028398
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Length
26.8 in
Width
6.1 in

Details

Lower Mount Type
Base Cup
Weight
11 lbs
Features
Finish
Yellow Paint
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Med-High
Design
Mono Tube
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 Performance Plus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.