
Bmw 3.0Cs 74-71/3.0Csi 74-71/2800 74 Shock Absorber, 24-008136
Mfr # 24-008136
Zoro # G4647932
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14mm
Features
Finish
Yellow Paint
Width
2.95 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-008136
Zoro #
G4647932
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14mm
Features
Finish
Yellow Paint
Includes
Blue Straight
Weight
4.63 lbs
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Series
B6 Performance
Internal Design
Monotube
Upper Mount Type
Stem
Budget
Med-High
Handling Characteristic
Performance
Design
Mono Tube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.