
Bmw 318I 85-84/318Ti 99-95/325 88-86 Shock Absorber, 24-020282
Mfr # 24-020282
Zoro # G4646751
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Finish
Yellow Paint
Weight
3.15 lbs
Height
2.95 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24-020282
Zoro #
G4646751
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Finish
Yellow Paint
Weight
3.15 lbs
Features
Series
B6 Performance
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High
Upper Mount Type
Stem
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.