Bmw 318I 92-91/318Is 91/325E 87-84/32 Strut Cartridge, 34-003350

  • Mfr # 34-003350

  • Zoro # G4672968


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Housing
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
5.25 lbs
Height
2.95 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-003350
Zoro #
G4672968
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Lower Mount Type
Housing
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
5.25 lbs
Finish
Yellow Paint
Includes
Blue Bellows
Internal Design
Monotube
Budget
Med-High
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.