
Bmw 318I 98-92/318Is 97-92/323Ci 00 Shock Absorber, 19-103150
Mfr # 19-103150
Zoro # G4615111
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Upper Mounting Type
Stem
Collapsed Length
14.57 in
Series
B4 OE Replacement
Extended Length
24.33 in
Boot Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-103150
Zoro #
G4615111
UPC #
-
Country of Origin
Unknown
Dimensions
Collapsed Length
14.57 in
Extended Length
24.33 in
Details
Upper Mounting Type
Stem
Series
B4 OE Replacement
Boot Included
No
Finish
Black Paint
Item
Suspension Shock Absorber
Internal Design
Twintube
Lower Mount Type
Eye 12mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.