Bmw 318I 98-92/318Is 97-92/323Ci 00 Shock Absorber, 24-027243

  • Mfr # 24-027243

  • Zoro # G4670116


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Boot Included
No
Extended Length
23.58 in
Internal Design
Monotube
Upper Mounting Type
Stem
Collapsed Length
14.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-027243
Zoro #
G4670116
UPC #
-
Country of Origin
Unknown

Dimensions

Extended Length
23.58 in
Collapsed Length
14.51 in

Details

Boot Included
No
Internal Design
Monotube
Upper Mounting Type
Stem
Item
Suspension Shock Absorber
Finish
Yellow Paint
Series
B6 Performance
Lower Mount Type
Eye 12mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.