Bmw 318I 99-92/318Is 99-92/318Ti 99-95 Strut Assembly, 22-172525

  • Mfr # 22-172525

  • Zoro # G4621840


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Clevis
Width
8.45 in
Length
26.8 in
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Weight
10.85 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-172525
Zoro #
G4621840
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.45 in
Length
26.8 in
Height
8.45 in

Details

Lower Mount Type
Clevis
Features
Bilstein OE replacement shocks and struts use gas-pressure technology for precisely defined and reliably stable driving performance in any driving condition; Gas-pressure shocks are available in mono-tube and twin-tube designs; Ideal replacement shock and strut assemblies for most passenger cars, light trucks, SUVs, and vans; Manufactured in a state-of-the-art facility for exceptional quality; Meet or exceed OEM specifications for a precise fir, form, and function; RIgorously road tested for maximum efficiency in any driving situation; Backed by Bilstein, Limited Lifetime Warranty
Weight
10.85 lbs
Finish
Black Paint
Internal Design
Twintube
Spring Seat Included
Yes - Fixed
Handling Characteristic
Performance
Upper Mount Type
Stem
Series
B4 OE Replacement
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Budget
Medium
Driving Qualifiers
Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.