Zoro Homepage

BMW 320I 83-77

  • Mfr # 24-006125

  • Zoro # G402075320


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 10.1mm
Height
4.15 in
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Width
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-006125
Zoro #
G402075320
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 10.1mm
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
5.14 lbs
Budget
Med-High
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Series
B6 Performance
Handling Characteristic
Performance
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Spring Seat Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.