Bmw 323Ci 00/323I 00-99/325Ci 06-01 Strut Assembly, 35-115069

  • Mfr # 35-115069

  • Zoro # G4691299


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Base Cup
Finish
Yellow Paint
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
7.94 lbs
Height
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-115069
Zoro #
G4691299
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.1 in
Width
6.1 in
Length
26.8 in

Details

Lower Mount Type
Base Cup
Finish
Yellow Paint
Features
Monotube gas pressure technology; To be used with lowering springs and production sport vehicles; Sport-tuned for optimized control and precision handling; With Bilstein's classic yellow and blue paint finish for superior corrosion protection; Available in application-specific designs; Road testing ensures maximum reliability in any condition; Limited Lifetime Bilstein Warranty
Weight
7.94 lbs
Includes
Blue Bellows
Series
B8 Performance Plus
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Internal Design
Monotube
Spring Seat Included
Yes - Fixed
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Med-High
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.